This product requires certification to purchase.

1-Hook Robe Hook in Polished Chrome

KOHLER

Simplice™ 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #K27395-CP
  • Item #9918099
  • Manufacturer Part #27395-CP
3.2 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #K27395-CP
  • Item #9918099
  • Manufacturer Part #27395-CP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with other products in the Semplice collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Kohler one-year limited warranty
  • Mounting hardware included
  • Available In a variety of finishes
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/16 in
Depth
2-7/16 in
Height
3-5/8 in
Projection
2-7/16 in
Width
2-1/16 in
Characteristics & Features
Collection
Simplice™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
UPC
885612974174