This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

KOHLER

Simplice™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K27394-CP
  • Item #9918096
  • Manufacturer Part #27394-CP
3.9 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K27394-CP
  • Item #9918096
  • Manufacturer Part #27394-CP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24 in. (610 mm) Bar
  • Coordinates with other products in the Semplice collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Kohler one-year limited warranty
  • Mounting hardware included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-7/16 in
Depth
3-5/16 in
Height
2-7/16 in
Length
24 in
Projection
3-5/16 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Simplice™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612974143