This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Simplice® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS27391-4G-BN
  • Item #9918226
  • Manufacturer Part #TS27391-4G-BN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Simplice® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTS27391-4G-BN
  • Item #9918226
  • Manufacturer Part #TS27391-4G-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with handle, 6-9/16 in (167 mm) diverter bath spout with slip fit connection, showerhead, shower arm and flange
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) showerhead flow rate
  • Coordinates with other products in the Bellera Collection
  • Requires rite-temp pressure-balancing valve (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
6-1/2 in
Shower Arm Reach
6-3/8 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-13/16 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Simplice®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
885612965578