This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Simplice® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT23951-4-CP
  • Item #9918129
  • Manufacturer Part #T23951-4-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Simplice® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT23951-4-CP
  • Item #9918129
  • Manufacturer Part #T23951-4-CP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transfers water flow to up to three separate components/outlets
  • Coordinates with other products in the Simplice® collection
  • Trim only, requires K-728-K two or three way transfer valve or K-737-K two or three way diverter valve (sold separately)
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • KOHLER® toilets and seats limited warranty
  • KOHLER toilets and seats limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-15/16 in
Diameter
4-3/4 in
Escutcheon Height
4-3/4 in
Escutcheon Width
4-3/4 in
Height
4-3/4 in
Width
4-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Simplice®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
885612965196