This product requires certification to purchase.

Single Handle Shower Faucet (Trim Only)

KOHLER

Simplice™ Single Handle Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS27392-4G-CP
  • Item #9918230
  • Manufacturer Part #TS27392-4G-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ Single Handle Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS27392-4G-CP
  • Item #9918230
  • Manufacturer Part #TS27392-4G-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Simplice collection
  • Requires rite-temp pressure-balancing valve (sold separately)
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Shower Arm Reach
6-3/8 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Simplice™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
885612965615