This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTLS28127-4-BN
  • Item #10434140
  • Manufacturer Part #TLS28127-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTLS28127-4-BN
  • Item #10434140
  • Manufacturer Part #TLS28127-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • 5 in (131 mm) diverter bath spout with slip-fit connection
  • Box includes: Shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2 in slip-fit connection
  • Showerhead sold separately
  • Coordinates with other products in the Venza collection
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Shower Arm Reach
4-7/8 in
Tub Spout Reach
5-3/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Not Included
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
No
UPC
195711168962