This product requires certification to purchase.

Skirt Trap and Attachment System for K-3981, K-6428 and K-6424

KOHLER

Skirt Trap and Attachment System for K-3981, K-6428 and K-6424

  • Fast #
  • Part #K5383-NA
  • Item #4928590
  • Manufacturer Part #5383-NA
4.4 out of 5 Customer Rating
Brand image
KOHLER

Skirt Trap and Attachment System for K-3981, K-6428 and K-6424

  • Fast #
  • Part #K5383-NA
  • Item #4928590
  • Manufacturer Part #5383-NA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rough-in: 10"
  • Converts standard 12" rough-in products to 10" configuration
  • Plastic trapway
  • For use with the Kohler® K-3981 Tresham® one-piece toilet, Kohler® K-6428 Memoirs® stately skirted one-piece toilet and Kohler® K-6424 Memoirs® classic skirted one-piece toilet
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
6-13/16 in
Length
11-9/16 in
Width
7-5/8 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
K-3981, K-6428 and K-6424
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A-112.19.2
BAA Compliant
No
CSA Certified
CSA B-45.1
Product Type
Skirt Trap and Attachment System
UPC
885612321688