This product requires certification to purchase.

Sliding Bath/Shower Door Seal Kit for 3/8 in. Thick Glass

KOHLER

Sliding Bath/Shower Door Seal Kit for 3/8 in. Thick Glass

  • Fast #
  • Part #K705140-NA
  • Item #10078216
  • Manufacturer Part #705140-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Sliding Bath/Shower Door Seal Kit for 3/8 in. Thick Glass

  • Fast #
  • Part #K705140-NA
  • Item #10078216
  • Manufacturer Part #705140-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with select KOHLER® sliding shower and bath doors with 3/8 in (10 mm) glass thickness and space between panels of 1/2 in (12mm) to 1-1/8 in (29 mm)
  • Bulb seals improve water containment between the door and wall
  • Fin seals close the space between door panels, providing improved water containment
  • Includes two field trimmable fin seals, 76 in (1930 mm) long
  • Includes two field trimmable bulb seals, 77-5/16 in (1963.7 mm) long
  • Can be used on shower doors up to 82 in tall
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
Height
77-5/16 in
Length
77-5/16 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Seal Kit
Type
K705140-NA
UPC
195711033055