This product requires certification to purchase.

Soap/Lotion Dispenser in Vibrant® Brushed Moderne Brass

KOHLER

Soap/Lotion Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26099-2MB
  • Item #10170580
  • Manufacturer Part #26099-2MB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Soap/Lotion Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26099-2MB
  • Item #10170580
  • Manufacturer Part #26099-2MB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with transitional-style faucets
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • KOHLER finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
16 oz
Height
3-13/16 in
Length
3-1/16 in
Maximum Deck Thickness
2-1/2 in
Spout Height
2-13/16 in
Spout Reach
3-1/16 in
Weight
1.274 lb
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Deck Mount, Undercounter
Material
Metal
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
No
Type
K26099-2MB
UPC
195711060204