This product requires certification to purchase.

Shower Speaker - Set of Two in Matte Black

KOHLER

SoundTile® Shower Speaker - Set of Two in Matte Black

  • Fast #
  • Part #K30318-BL
  • Item #11533989
  • Manufacturer Part #30318-BL
3.4 out of 5 Customer Rating
Brand image
KOHLER

SoundTile® Shower Speaker - Set of Two in Matte Black

  • Fast #
  • Part #K30318-BL
  • Item #11533989
  • Manufacturer Part #30318-BL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Set of two
  • Best-in-class audio with sound by Harman Kardon®
  • Designed for use with the Anthem+™ digital shower system
  • Low-profile design
  • Complements a variety of bathroom styles
  • 7 in (178 mm) speaker grill with 4-1/3 in (109 mm) speaker
  • 7" (178 mm) speaker grill with 4-1/3" (109 mm) speaker
  • Mounts within standard 2" x 4" (38 x 102 mm) walls
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
Height
7 in
Length
7 in
Width
7 in
Characteristics & Features
Bathtub Accessory Type
Speaker
Collection
SoundTile®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass, Plastic, Metal
Electrical & Operational Information
Watts
40 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA C22.2 No. 0
Type
K30318-BL
UPC
195711211033