This product requires certification to purchase.

24 in. Wall Mount Vanity in White

KOHLER

Southerk® 24 in. Wall Mount Vanity in White

  • Fast #
  • Part #K33549-ASB-0
  • Item #9606176
  • Manufacturer Part #33549-ASB-0
5 out of 5 Customer Rating
Brand image
KOHLER

Southerk® 24 in. Wall Mount Vanity in White

  • Fast #
  • Part #K33549-ASB-0
  • Item #9606176
  • Manufacturer Part #33549-ASB-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Open shelf offers easy access to storage, while interior shelf provides ample space for extra toilet paper
  • Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
  • Finish-matched 10 in-deep cabinet interior
  • Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
  • Coordinates with K-33550 upgraded hardware finishes (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
28 in
Width
24 in
Characteristics & Features
Collection
Southerk®
Color Finish Category
Whites
Color Finish Name
White
Door Style
Swing Door
Installation Type
Wall Mount
Material
Wood
Number of Doors
2
Number of Shelves
2
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
Yes
UPC
885612950673