This product requires certification to purchase.

24 x 69-7/8 in. Linen Tower in White

KOHLER

Southerk® 24 x 69-7/8 in. Linen Tower in White

  • Fast #
  • Part #K33548-ASB-0
  • Item #9606236
  • Manufacturer Part #33548-ASB-0
5 out of 5 Customer Rating
Brand image
KOHLER

Southerk® 24 x 69-7/8 in. Linen Tower in White

  • Fast #
  • Part #K33548-ASB-0
  • Item #9606236
  • Manufacturer Part #33548-ASB-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two full-extension 12-3/4 in (325 mm) drawers with soft-close side-mount slides
  • 18 in (457 mm) cabinet interior with two shelves provides ample storage space
  • Finish-matched cabinet interior
  • Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
  • Coordinates with K-33550 upgraded hardware finishes (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
69-7/8 in
Length
18 in
Width
24 in
Characteristics & Features
Collection
Southerk®
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Material
Wood
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
Yes
UPC
885612950659