Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
SpaViva™ Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-function hand shower with advanced spray engine provides two spray experiences - full coverage with Katalyst® and MicroBubble
- Full coverage with Katalyst® air induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- MicroBubble spray infuses tiny bubbles into water to help clean pores and leave skin feeling refreshed
- Easily transition between sprays with control buttons on spray face
- Handle extends 2-5/8 in (67 mm) with push of a button to wash hard-to-reach areas
- All-in-one cleansing device features four interchangeable attachments - facial brush, body brush, body scrubber and body massager
- Facial brush with small, gentle silicone bristles helps to deep clean pores
- Body brush with full, densely placed silicone bristles tackles larger areas of the body
- Body scrubber with natural stone surface delicately exfoliates to remove dead skin from feet
- Body massager with five pressure-point nodes targets tired muscles
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SpaViva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 5-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-13/16 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Dual
- UPC:
- 195711142245
- WaterSense Labeled:
- Yes