This product requires certification to purchase.

Spray Wand in Vibrant Stainless

This product has been replaced by

No image available
KOHLER SPRAY WAND
Manufacturer Part #GSP1155355-VS
KOHLER

Spray Wand in Vibrant Stainless

  • Fast #
  • Part #K1155355-VS
  • Item #4115015
  • Manufacturer Part #1155355-VS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
KOHLER SPRAY WAND
Manufacturer Part #GSP1155355-VS
KOHLER

Spray Wand in Vibrant Stainless

  • Fast #
  • Part #K1155355-VS
  • Item #4115015
  • Manufacturer Part #1155355-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
K-780 Cruette Kitchen Sink Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Faucet Part Type:
Wand Kit
GSA Approved:
No
IAPMO Listed:
No
UPC:
885612003317