12 in. Grab Bar in Matte Black
Square 12 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 12-in (305 mm) bar
- Provides minimum 300 lb load capacity
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Square collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 2-5/16 in
- UPC:
- 885612792785
- Weight Capacity:
- 300 lb
- Width:
- 14 in