This product requires certification to purchase.

Foot Ledge in Matte Black

KOHLER

Square Foot Ledge in Matte Black

  • Fast #
  • Part #K23287-BL
  • Item #8949991
  • Manufacturer Part #23287-BL
4.6 out of 5 Customer Rating
Brand image
KOHLER

Square Foot Ledge in Matte Black

  • Fast #
  • Part #K23287-BL
  • Item #8949991
  • Manufacturer Part #23287-BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shaving ledge/footrest for added comfort
  • Coordinates with other products in the Square collection
  • Requires Certification
Dimensions & Measurements
Depth
6-5/16 in
Height
2 in
Length
6-5/16 in
Width
8-43/50 in
Characteristics & Features
Bathtub Accessory Type
Foot Ledge
Collection
Square
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K23287-BL
UPC
885612786210