This product requires certification to purchase.

Foot Ledge in Vibrant Brushed Nickel

KOHLER

Square Foot Ledge in Vibrant Brushed Nickel

  • Fast #
  • Part #K23287-BN
  • Item #8358035
  • Manufacturer Part #23287-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Square Foot Ledge in Vibrant Brushed Nickel

  • Fast #
  • Part #K23287-BN
  • Item #8358035
  • Manufacturer Part #23287-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shaving ledge/foot rest added for comfort
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Kohler finishes resist corrosion and tarnishing
  • Installation hardware and template included.
  • Requires Certification
Dimensions & Measurements
Depth
6-2/5 in
Height
2 in
Length
6-5/16 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
K-23729
Collection
Square
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Zinc, Stainless Steel
Warranty & Product Information
UPC
885612786227