This product requires certification to purchase.

Shower Foot Ledge in Vibrant® Brushed Moderne Brass

KOHLER

Square Shower Foot Ledge in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23287-2MB
  • Item #9274210
  • Manufacturer Part #23287-2MB
4.2 out of 5 Customer Rating
Brand image
KOHLER

Square Shower Foot Ledge in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K23287-2MB
  • Item #9274210
  • Manufacturer Part #23287-2MB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shaving ledge/footrest for added comfort
  • Coordinates with other products in the Square collection
  • Ledge/foot rest added for comfort while shaving
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Installation hardware and template included.
  • Requires Certification
Dimensions & Measurements
Depth
6-2/5 in
Height
2 in
Length
6-5/16 in
Width
8-43/50 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Square
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Number of Shelves
1
Warranty & Product Information
UPC
885612918444