This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

KOHLER

Staccato™ 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3362-1-NA
  • Item #1785067
  • Manufacturer Part #3362-1-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Staccato™ 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3362-1-NA
  • Item #1785067
  • Manufacturer Part #3362-1-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single faucet hole
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Gauge (metal)
18 ga
Length
25 in
Sink Bowl Size
21-1/8 in x 15-11/16 in x 8-5/16 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Staccato™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
No
UPC
087206776755


Recommended Accessories