This product requires certification to purchase.

Small Sink Rack in Stainless Steel

KOHLER

Staccato™ Small Sink Rack in Stainless Steel

  • Fast #
  • Part #K5111-ST
  • Item #5080796
  • Manufacturer Part #5111-ST
5 out of 5 Customer Rating
Brand image
KOHLER

Staccato™ Small Sink Rack in Stainless Steel

  • Fast #
  • Part #K5111-ST
  • Item #5080796
  • Manufacturer Part #5111-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 352
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits in the small bowl of the Kohler® K-3361 Staccato™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher safe
  • Requires Certification

Documents

Dimensions & Measurements
Length
15-7/8 in
Size
15-7/8 in x 9-11/16 in
Width
9-5/8 in
Characteristics & Features
Brand Model Compatibility
K-3361 Staccato™ Kitchen Sink
Collection
Staccato™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Shape
Other
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Rack
UPC
885612359001