This product requires certification to purchase.

Stainless Steel Step Trash Can, 6 Liter

KOHLER

Stainless Steel Step Trash Can, 6 Liter

  • Fast #
  • Part #K31319-ST
  • Item #9857326
  • Manufacturer Part #31319-ST
4.7 out of 5 Customer Rating
Brand image
KOHLER

Stainless Steel Step Trash Can, 6 Liter

  • Fast #
  • Part #K31319-ST
  • Item #9857326
  • Manufacturer Part #31319-ST
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Slim, elongated footprint perfect for small spaces, such as between a toilet and vanity.
  • Removable liner with built-in tabs that secure bag in place.
  • Fingerprint-resistant finish stays clean longer.
  • Hands-free operation with durable metal foot pedal.
  • Stay-open lid helps simplify bag changes.
  • Quiet-Close™ lid closes gently and silently.
  • Space-saving profile fits snugly against wall or cabinets.
  • Hinge design protects wall from scuffs.
  • Removable plastic liner is easy to clean.
  • Cleans easily with a water-dampened cloth – no need for cleaners or abrasives.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
6.34013 L
Depth
12-3/4 in
Height
12-3/4 in
Length
11-3/8 in
Weight
4.51 lb
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Freestanding
Material
Plastic, Metal
Warranty & Product Information
Origin
Global
Product Type
Trash Can
Type
K31319-ST
UPC
195711014924