This product requires certification to purchase.

40 in. Shower Rail in Vibrant® Brushed Moderne Brass

KOHLER

Statement™ 40 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26313-2MB
  • Item #9274190
  • Manufacturer Part #26313-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ 40 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26313-2MB
  • Item #9274190
  • Manufacturer Part #26313-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 40 in (1016 mm) adjustable sidebar supports a hand shower at the desired height for a customized showering experience
  • Durable metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Depth
2-11/16 in
Height
40 in
Length
3-9/16 in
Overall Height
40 in
Slide Bar Height
39 in
Width
7 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Statement™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612888082