This product requires certification to purchase.

Single Function Body Spray in Vibrant® Brushed Moderne Brass

KOHLER

Statement® Single Function Body Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26300-2MB
  • Item #9690972
  • Manufacturer Part #26300-2MB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Statement® Single Function Body Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26300-2MB
  • Item #9690972
  • Manufacturer Part #26300-2MB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oblong single-function linear body spray delivers 14 twirlingDeep Massage streams, targeting sore muscles to easeaway aches and pains
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Low-profile design complements any décor
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • ½" NPT connection
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
2.5 gpm
End Connection 1
NPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
10-7/8 in
Length
10-7/8 in
Width
3-1/2 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
NPT
Faucet Material
Brass
Installation Type
Semi-recessed Mount, Wall Mount
Showerhead Function
Single
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UPC
885612918574