This product requires certification to purchase.

Single Function Body Spray in Vibrant® Polished Nickel

KOHLER

Statement® Single Function Body Spray in Vibrant® Polished Nickel

  • Fast #
  • Part #K26300-SN
  • Item #10078019
  • Manufacturer Part #26300-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Statement® Single Function Body Spray in Vibrant® Polished Nickel

  • Fast #
  • Part #K26300-SN
  • Item #10078019
  • Manufacturer Part #26300-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oblong single-function Linear body spray delivers 14 twirling deep massage streams, targeting sore muscles to ease away aches and pains
  • MasterClean™ sprayface features an easy-to-clean surface that with stands mineral buildup
  • Low-profile design complements any decor
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 1/2" NPT connection
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
2.5 gpm
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
3-1/2 in
Width
10-7/8 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Connection
NPT
Faucet Material
Metal
Faucet Mount
Semi-Recessed Mount, Wall Mount
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711063816