This product requires certification to purchase.

Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

KOHLER

Statement® Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26286-G-BN
  • Item #9690961
  • Manufacturer Part #26286-G-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Statement® Single Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26286-G-BN
  • Item #9690961
  • Manufacturer Part #26286-G-BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function hand shower delivers a full, consistent spray, regardless of water pressure
  • Infinity provides three spray experiences in one: Strong rinsing (top), massaging (middle), and broad coverage (lower)
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 45 psi (3.1 bar)
  • G 1/2 connection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-9/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
2-9/16 in
Hand Shower Flow Rate
1.75 gpm
Height
7-9/16 in
Length
3-5/8 in
Width
2-9/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Statement®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
885612946775