This product requires certification to purchase.

18-1/2 in. Undermount Stainless Steel Single Bowl Bar Sink

KOHLER

Strive® 18-1/2 in. Undermount Stainless Steel Single Bowl Bar Sink

  • Fast #
  • Part #K33152-NA
  • Item #11458284
  • Manufacturer Part #33152-NA
3.8 out of 5 Customer Rating
Brand image
KOHLER

Strive® 18-1/2 in. Undermount Stainless Steel Single Bowl Bar Sink

  • Fast #
  • Part #K33152-NA
  • Item #11458284
  • Manufacturer Part #33152-NA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 21 in (533 mm) minimum base cabinet width
  • Single bowl
  • Rounded corners are easy to clean
  • 8-1/8 in (206 mm) depth
  • Bowl slopes toward drain to minimize water pooling
  • No faucet holes; requires wall- or counter-mount faucet
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • SilentShield® sound-absorption technology offers quieter performance
  • Box includes: Sink, sink rack, utility rack, installation hardware, cutout template
  • Sink drain with strainer sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Length
18-5/16 in
Sink Depth
8-1/8 in
Sink Size, Overall
18 in x 18 in
Sink Size Range
Less than 20 in
Width
18-5/16 in
Characteristics & Features
Collection
Strive®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Undermount
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
Type
K33152-NA
UPC
195711141484