20-1/4 in. Sink Rack in Stainless Steel
Strive™ 20-1/4 in. Sink Rack in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comes included with the Kohler® K-5282-NA Strive™ kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Specifications
- Brand Model Compatibility:
- K-5282-NA Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Strive™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 20-1/4 in
- Material:
- Stainless Steel
- UPC:
- 885612208859
- Weight:
- 2.5 lb
- Width:
- 18 in