This product requires certification to purchase.

20 in. Undermount Stainless Steel Single Bowl Bar Sink

KOHLER

Strive® 20 in. Undermount Stainless Steel Single Bowl Bar Sink

  • Fast #
  • Part #K33153-NA
  • Item #11458285
  • Manufacturer Part #33153-NA
4.9 out of 5 Customer Rating
Brand image
KOHLER

Strive® 20 in. Undermount Stainless Steel Single Bowl Bar Sink

  • Fast #
  • Part #K33153-NA
  • Item #11458285
  • Manufacturer Part #33153-NA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24 in (610 mm) minimum base cabinet width
  • Rectangular basin with a contemporary design
  • Single bowl
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • 8-1/8 in (206 mm) depth
  • No faucet hole drilling
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: Sink, sink rack, utility rack, installation hardware, cutout template
  • SilentShield® sound-absorption technology offers quieter performance
  • Sink strainer sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Length
20 in
Sink Depth
8-1/8 in
Sink Size, Overall
20 in x 18 in
Sink Size Range
20 in - 25.99 in
Width
18-5/16 in
Characteristics & Features
Collection
Strive®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
Type
K33153-NA
UPC
195711141491