29-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Strive® 29-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 33 in (838 mm) minimum base cabinet width
- Double-equal bowls
- 9 in (229 mm) depth provides generous workspace
- Bowl slopes toward drain to minimize water pooling
- Rear drain increases workspace in the sink and allows for more storage space underneath the sink
- Box includes: sink, two sink racks, dishcloth bar, installation hardware, cutout template
- Rounded 3/8 in (10 mm) corners are easy to clean
- SilentShield® sound-absorption technology offers quieter performance
- Sink drain with strainer sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-3/4 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Length:
- 29-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 29 in x 16 in
- Type:
- K33154-NA
- UPC:
- 195711141507
- Width:
- 16-5/16 in