This product requires certification to purchase.

20 in. Undermount Rectangular Cast Iron Bathroom Sink in White

KOHLER

Tahoe® 20 in. Undermount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #K2890-8U-0
  • Item #349242
  • Manufacturer Part #2890-8U-0
3.3 out of 5 Customer Rating
Brand image
KOHLER

Tahoe® 20 in. Undermount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #K2890-8U-0
  • Item #349242
  • Manufacturer Part #2890-8U-0
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center faucet holes: 8"
  • Overflow drain
  • Undercounter and metal frame models are ADA compliant
  • Single-hole center-mount or 8" centers
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Tahoe®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-11/16 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-1/2 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
16 in x 12 in
Sink Depth:
8-9/16 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
040688560991
Width:
18 in