This product requires certification to purchase.

Tank Lid in White

KOHLER

Tank Lid in White

  • Fast #
  • Part #K1223375-0
  • Item #5026038
  • Manufacturer Part #1223375-0
3.1 out of 5 Customer Rating
Brand image
KOHLER

Tank Lid in White

  • Fast #
  • Part #K1223375-0
  • Item #5026038
  • Manufacturer Part #1223375-0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement toilet tank cover for Kohler®'s K-3981 only
  • Width: 17-5/16"
  • Made with premium materials for enhanced durability
  • Requires Certification
Dimensions & Measurements
Length
17-5/16 in
Width
17-5/16 in
Characteristics & Features
Brand Model Compatibility
Kohler® K-3981 One-Piece Toilet
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
UPC
885612391797