This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Moderne Brass

KOHLER

Taut® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K37885-4-2MB
  • Item #11916540
  • Manufacturer Part #37885-4-2MB
3.2 out of 5 Customer Rating
Brand image
KOHLER

Taut® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K37885-4-2MB
  • Item #11916540
  • Manufacturer Part #37885-4-2MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single lever handle allows for both on/off activation and temperature setting
  • 3-15/16 in (100 mm) spout reach
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes clicker drain with 1-1/4 in (32 mm) metal tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Aerated flow
  • Coordinates with Pitch™ showering components to complete your bathroom
  • This product replaces K-74013-4
  • Drain assembly included
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-3/16 in
Flow Rate
1.2 gpm
Height
6-1/5 in
Length
3-23/25 in
Maximum Deck Thickness
2 in
Spout Height
3-9/16 in
Spout Reach
3-23/25 in
Spout Swivel
72°
Width
1-17/20 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Taut®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
cancer and reproductive harm.
Spout Type
Swivel
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1/CSA B125.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711256188