This product requires certification to purchase.

1 Robe Hook in Vibrant Polished Nickel

KOHLER

Tempered™ 1 Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K21956-SN
  • Item #7654864
  • Manufacturer Part #21956-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ 1 Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K21956-SN
  • Item #7654864
  • Manufacturer Part #21956-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with other products in the tempered collection
  • Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
2-1/4 in
Projection
3 in
Width
2-1/16 in
Characteristics & Features
Collection
Tempered™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
885612712592