This product requires certification to purchase.

Knife Holder

KOHLER

Tempered® Knife Holder

  • Fast #
  • Part #K28879-DVG
  • Item #9815057
  • Manufacturer Part #28879-DVG
5 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Knife Holder

  • Fast #
  • Part #K28879-DVG
  • Item #9815057
  • Manufacturer Part #28879-DVG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Knife holder provides a convenient spot to dry or place your kitchen knives during food preparation
  • Slotted basket design promotes air flow to dry knives quickly
  • Included with the K-28874, K-28876, and K-28877 Tempered kitchen sinks
  • Polypropylene construction
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-3/4 in
Length
6-7/8 in
Width
1-3/16 in
Characteristics & Features
Collection
Tempered®
Color Finish Category
Greys
Color Finish Name
Dove Grey
Material
Silicone
Warranty & Product Information
Type
K28879-DVG
UPC
885612967909