This product requires certification to purchase.

Round Closed Towel Ring in Vibrant® Brushed Moderne Brass

KOHLER

Tempered® Round Closed Towel Ring in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K21955-2MB
  • Item #9274194
  • Manufacturer Part #21955-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Round Closed Towel Ring in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K21955-2MB
  • Item #9274194
  • Manufacturer Part #21955-2MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with other products in the Tempered collection
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/16 in
Depth
3 in
Diameter
6-7/8 in
Height
7-1/2 in
Projection
3 in
Width
6-7/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tempered®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Zinc
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
Application
Residential
UPC
885612918635