This product requires certification to purchase.

Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

KOHLER

Tempered™ Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTLS22029-4-BN
  • Item #7654697
  • Manufacturer Part #TLS22029-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KTLS22029-4-BN
  • Item #7654697
  • Manufacturer Part #TLS22029-4-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • For use with any KOHLER showerhead (sold separately)
  • Includes shower arm with flange
  • Coordinates with other products in the Tempered collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Tempered™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-3/8 in
Trim Only:
Yes
UL Listed:
No
UPC:
885612707994
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No