This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

KOHLER

Tempered® Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT22024-4-BL
  • Item #7654648
  • Manufacturer Part #T22024-4-BL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT22024-4-BL
  • Item #7654648
  • Manufacturer Part #T22024-4-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles allow for both volume and temperature control
  • Non-diverter spout
  • Kohler® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Coordinates with other products in the Tempered collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
8-5/8 in
Faucet Center Size
8 in
Height
7-1/8 in
Spout Height
5-15/16 in
Tub Spout Reach
8-5/8 in
Width
8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Tempered®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
885612707857