This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

KOHLER

Tempered™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K21954-CP
  • Item #7654546
  • Manufacturer Part #21954-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K21954-CP
  • Item #7654546
  • Manufacturer Part #21954-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with other products in the tempered collection
  • Requires Certification
Dimensions & Measurements
Depth
3-13/16 in
Height
2-4/25 in
Projection
3-13/16 in
Width
8-13/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tempered™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
885612712493