This product requires certification to purchase.

0.125 gpf Washout Urinal with Top Spud in White

KOHLER

Tend 0.125 gpf Washout Urinal with Top Spud in White

  • Fast #
  • Part #K20713-ET125-0
  • Item #14635870
  • Manufacturer Part #20713-ET125-0
4.9 out of 5 Customer Rating
Brand image
KOHLER

Tend 0.125 gpf Washout Urinal with Top Spud in White

  • Fast #
  • Part #K20713-ET125-0
  • Item #14635870
  • Manufacturer Part #20713-ET125-0
4.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • With smooth, clean lines and an innovative installation process, the KOHLER® Tend® washout urinal with top spud is a modern marvel. It mounts to the wall by its trapway, eliminating bolts, making for a simpler installation and easier cleaning. Tend is a winning design for contemporary bathrooms.
  • Compact, modern wash-down urinal with no exposed bolt connections; Trapway secures urinal to wall, eliminating bolts for a faster installation; Vitreous China
  • 0.125 gpf (0.47 lpf)
  • 3/4" (19 mm) top spud
  • Winning design is perfect for contemporary bathrooms
  • Smooth contours make cleaning fixture fast and easy
  • Back wall design provides superior splash containment
  • Extended lip helps keep floor cleaner
  • Innovative trapway can be removed and replaced if necessary
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
0.125 gpf
Flow Rate Range
0.125 gpf - 1.0 gpf
Height
21-5/8 in
Length
14-203/250 in
Width
13 in
Characteristics & Features
Collection
Tend
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
WaterSense Labeled
Yes
UPC
195711306234