This product requires certification to purchase.

Toilet 3/8 x 12 in. Supply Kit in Matte Black

KOHLER

Toilet 3/8 x 12 in. Supply Kit in Matte Black

  • Fast #
  • Part #K7637-BL
  • Item #9957583
  • Manufacturer Part #7637-BL
4.3 out of 5 Customer Rating
Brand image
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Matte Black

  • Fast #
  • Part #K7637-BL
  • Item #9957583
  • Manufacturer Part #7637-BL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 468
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compression valve
  • Annealed vertical tube with supply flange
  • 3/8 NPT connection with flange
  • Four-arm handle stop
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/8 in
Diameter - Inside 2
3/8 in
Diameter - Inside 3
3/8 in
Diameter - Inside 4
3/8 in
Diameter - Outside
3/8 in
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
3-5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Brass
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
K7637-BL
UPC
195711019226