This product requires certification to purchase.

18 in. Towel Bar in Matte Black

KOHLER

Tone™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K27425-BL
  • Item #9752530
  • Manufacturer Part #27425-BL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Tone™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K27425-BL
  • Item #9752530
  • Manufacturer Part #27425-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 112
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18 in. (457 mm) towel bar
  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-9/16 in
Depth
3-9/16 in
Diameter
18 in
Height
2-3/5 in
Length
18 in
Projection
3-9/16 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tone™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
885612916105