This product requires certification to purchase.

2-Hook Robe Hook in Polished Chrome

KOHLER

Tone™ 2-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #K27427-CP
  • Item #9752248
  • Manufacturer Part #27427-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Tone™ 2-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #K27427-CP
  • Item #9752248
  • Manufacturer Part #27427-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Includes installation hardware
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-9/16 in
Depth
3-13/16 in
Height
2-3/5 in
Length
2-47/50 in
Projection
3-13/16 in
Width
2-15/16 in
Characteristics & Features
Collection
Tone™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
Application
Residential
UPC
885612916211