This product requires certification to purchase.

Rectangular Open Towel Ring in Vibrant® Brushed Nickel

KOHLER

Tone™ Rectangular Open Towel Ring in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27428-BN
  • Item #9752315
  • Manufacturer Part #27428-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Rectangular Open Towel Ring in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27428-BN
  • Item #9752315
  • Manufacturer Part #27428-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-9/16 in
Depth
4 in
Height
7 in
Length
8-15/16 in
Projection
3-9/16 in
Width
8-9/10 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tone™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Material
Zinc
Mount Type
Wall
Ring Type
Open
Shape
Rectangular
Warranty & Product Information
Application
Residential
UPC
885612916297