This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

KOHLER

Tone™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27416-4-BL
  • Item #9752000
  • Manufacturer Part #27416-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27416-4-BL
  • Item #9752000
  • Manufacturer Part #27416-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • 5-15/16 in (151 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tail piece and overflow
  • Coordinates with other products in the Tone collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
5-9/16 in
Flow Rate
1.2 gpm
Height
6 in
Maximum Deck Thickness
2 in
Spout Height
4-1/16 in
Spout Reach
5-15/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Tone™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
885612912596