This product requires certification to purchase.

Ultrabright 22 x 34 in. Rectangular Lighted Framed Mirror in Matte Black

KOHLER

Ultrabright 22 x 34 in. Rectangular Lighted Framed Mirror in Matte Black

  • Fast #
  • Part #K38023-DLM-BLL
  • Item #11752121
  • Manufacturer Part #38023-DLM-BLL
5 out of 5 Customer Rating
Brand image
KOHLER

Ultrabright 22 x 34 in. Rectangular Lighted Framed Mirror in Matte Black

  • Fast #
  • Part #K38023-DLM-BLL
  • Item #11752121
  • Manufacturer Part #38023-DLM-BLL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's one-year limited warranty
  • Flat edge gives the mirror a seamless and clean look
  • Mirror hangs vertical
  • Mirror features a lighting component built in
  • Utilizes LED bulbs throughout the fixture
  • Lighting functions through a hardwired or plug-in power supply
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Height
33-3/4 in
Length
21-3/4 in
Weight
24.477 lb
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Light Bulb Type
LED
Lighting Style
Modern
Mirror Edge
Flat Edge
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K38023-DLM-BLL
UPC
195711251367