This product requires certification to purchase.

Ultrabright 22 x 34 in. Rectangular Lighted Framed Mirror in Moderne Brushed Gold

KOHLER

Ultrabright 22 x 34 in. Rectangular Lighted Framed Mirror in Moderne Brushed Gold

  • Fast #
  • Part #K38023-DLM-BGL
  • Item #11752120
  • Manufacturer Part #38023-DLM-BGL
4.4 out of 5 Customer Rating
Brand image
KOHLER

Ultrabright 22 x 34 in. Rectangular Lighted Framed Mirror in Moderne Brushed Gold

  • Fast #
  • Part #K38023-DLM-BGL
  • Item #11752120
  • Manufacturer Part #38023-DLM-BGL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Kohler's one-year limited warranty
  • Flat edge gives the mirror a seamless and clean look
  • Mirror hangs vertical
  • Mirror features a lighting component built in
  • Utilizes LED bulbs throughout the fixture
  • Lighting functions through a hardwired or plug-in power supply
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Height
33-3/4 in
Length
21-3/4 in
Weight
24.477 lb
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Moderne Brushed Gold
Installation Type
Wall Mount
Light Bulb Type
LED
Lighting Style
Modern
Mirror Edge
Flat Edge
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K38023-DLM-BGL
UPC
195711251381