This product requires certification to purchase.

60 x 32 in. Air Bath Drop-In Bathtub with Reversible Drain in White

KOHLER

Underscore® 60 x 32 in. Air Bath Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1168-GH-0
  • Item #8327041
  • Manufacturer Part #1168-GH-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

Underscore® 60 x 32 in. Air Bath Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1168-GH-0
  • Item #8327041
  • Manufacturer Part #1168-GH-0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 122 airjets release thousands of heated bubbles that surround, support, and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Built-in heater
  • Automatic and manual purge cycles remove residual water from air channels after use
  • 60-minute automatic shutoff timer
  • Slotted overflow allows for deep soaking
  • Integral lumbar support
  • Keypad control
  • Textured bottom surface
  • Requires Certification

Documents

Dimensions & Measurements
Basin Length
42 in
Basin Width
23-1/2 in
Capacity
81 gal
Depth
20-1/2 in
Drain Opening
1-1/2 in
Height
21 in
Length
60 in
Overall Height
21 in
Overall Length
60 in
Overall Width
32 in
Soaking Depth
17-1/8 in
Weight
100 lb
Width
32 in
Included Components
Drain Included
Yes
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Air Bath
Collection
Underscore®
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic
Drain Location
Universal
Installation Type
Drop-in, Undermount
Material
Acrylic
Number of Jets
122
Number of Occupants
1
Overflow Type
Round
Pump Location
Reversible
Electrical & Operational Information
AMP
10, 15, 5
Volts
120V
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.7
ASTM
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
cUPC Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
UL 1795
UPC
885612847218