This product requires certification to purchase.

66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

KOHLER

Underscore® 66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1822-JH-0
  • Item #8965121
  • Manufacturer Part #1822-JH-0
5 out of 5 Customer Rating
Brand image
KOHLER

Underscore® 66 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1822-JH-0
  • Item #8965121
  • Manufacturer Part #1822-JH-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eight Flexjet hydromassage jets can be individually adjusted for water flow and direction
  • Variable speed pump for adjusting massage intensity
  • Built-in heater
  • Slotted overflow allows for deep soaking
  • Generous 66-in length provides spacious bathing for up to two people
  • Integral lumbar support
  • Textured bottom surface
  • Equipped with overflow assembly permitting the user to enjoy a deep soak without worrying about spillage
  • Made in America
  • Requires Certification

Documents

Dimensions & Measurements
Basin Depth
20-1/8 in
Basin Length
44-7/16 in
Basin Width
22-1/2 in
Capacity
85.8 gal
Depth
20-1/8 in
Drain Opening
1-1/2 in
Height
22 in
Length
66 in
Overall Height
22 in
Overall Length
66 in
Overall Width
32 in
Soaking Depth
17-11/16 in
Weight
154.8 lb
Width
66 in
Included Components
Drain Included
No
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Whirlpool
Collection
Underscore®
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic
Drain Location
Universal
Installation Type
Drop-in, Undermount
Material
Acrylic
Number of Jets
8
Number of Occupants
1
Overflow Type
Linear
Pump Location
Right
Electrical & Operational Information
AMP
12, 15, 7
Volts
120V
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.7
ASTM
ASTM E162, ASTM E662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5
cUPC Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
UL 1795
UPC
885612862457