This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3820-4-NA
  • Item #3951200
  • Manufacturer Part #3820-4-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3820-4-NA
  • Item #3951200
  • Manufacturer Part #3820-4-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 36 in minimum base cabinet width
  • Double-equal bowls
  • Three faucet holes with one accessory hole to the right
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Faucet Center Size
17-1/8 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size, Left
16-9/16 in x 14-9/16 in x 9 in
Sink Bowl Size, Right
16-9/16 in x 14-9/16 in x 9 in
Sink Depth
9-5/16 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Vault™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
2
Number of Holes
4 Hole
Shape
Rectangular
Sink Installation Type
Drop-in, Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
No
UPC
650531913272