This product requires certification to purchase.

0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Smart Toilet in Honed Black

KOHLER

Veil® 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Smart Toilet in Honed Black

  • Fast #
  • Part #K5401-PA-HB1
  • Item #10490643
  • Manufacturer Part #5401-PA-HB1
3.2 out of 5 Customer Rating
Brand image
KOHLER

Veil® 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Smart Toilet in Honed Black

  • Fast #
  • Part #K5401-PA-HB1
  • Item #10490643
  • Manufacturer Part #5401-PA-HB1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Tankless design with direct water supply
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Warm-air drying system with adjustable temperature settings
  • Automatic deodorization system
  • Heated seat with adjustable temperature settings
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
26-1/8 in
Flow Rate
0.8 gpf/1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
16-1/8 in
Length
26-1/8 in
Number of Pieces
1 Piece
Toilet Bowl Height
16-1/8 in
Toilet Rough-In
12 in
Trap Size
1-15/16 in
Width
17-1/4 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Veil®
Color Finish Category
Blacks
Color Finish Name
Honed Black
Dual Flush
Yes
Material
Vitreous China
Seat Features
Heated Seat
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2, ASME A112.4.2, ASME A112.19.14
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2 No. 14 CSA C22.2 No. 68, CSA B45.1, CSA B45.16
IAPMO Listed
Yes
Type
K5401-PA-HB1
WaterSense Labeled
Yes
UPC
195711160294